Shop All Garage Door Brackets
American Garage Door Supply
Door Roller, 9 In., Dia. 2 In., PK4
Mfr # R2197
Zoro # G2856621
product price: $24.35
/pk 4, $6.09/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mill
- Material Steel
- Type Long Stem
- For Use With 2 in Track
- Length (In.) 9-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # R2197
- Zoro # G2856621
- Country of Origin China
- Category Garage Door Brackets
Dimensions
Length (In.) | 9-5/16" |
Roller Width/Dia. (In.) | 2 in |
Shaft Length | 9 in |
Max. Wheel Dia. (In.) | 1 7/8 in |
Outside Dia. | 1-3/4" |
Details
Item | Garage Door Roller |
Finish | Mill |
Material | Steel |
Type | Long Stem |
For Use With | 2 in Track |
Construction | Steel |
Bearings | Steel 10 Ball |
Number of Wheels | 1 |
Description
Garage Door Roller, Long Stem, Steel, Mill Finish, Shaft Length 9 in, Max. Wheel Dia. (In.) 1 7/8 in, Roller Width/Dia. (In.) 2 in, Steel 10 Ball Bearings, Number of Wheels 1, Steel, For Use With 2 in Track, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS654KS800)
- LAMP SPRING LOADED BAR LATCH (BLL-60)
- BALDWIN ESTATE Keyed Entry Keyed Entry Venetian Bronze (MP009.112.ACT4X)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140)
- AMERICAN GARAGE DOOR SUPPLY Interior Swivel Lock (ISL3071)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle (LH3)
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock, Commercial, Stainless (LIU-SS)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HB138)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 2 In., PK4 (R2177)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 3 In., PK4 (RMS3147)
- American Garage Door Supply Garage Door Brackets