Shop All Garage Door Hinges
American Garage Door Supply
Door Pull Strap, 2 In x 18 In
Mfr # TD-PLW218
Zoro # G8521423
original price:
$21.69
10% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Black Nylon Strap and Mounting Bracket
- Type 2 in x 18 in
- For Use With Truck and Trailer Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # TD-PLW218
- Zoro # G8521423
- Country of Origin United States
- Category Garage Door Hinges
Details
Includes | Black Nylon Strap and Mounting Bracket |
Type | 2 in x 18 in |
Item | Door Pull Strap Assembly |
For Use With | Truck and Trailer Doors |
Description
Door Pull Strap Assembly, Includes Black Nylon Strap and Mounting Bracket, Type 2 in x 18 in, For Use With Truck and Trailer Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Door Satin Chrome 36 (36/00.PR3)
- BRADY S Hook, Brass, PK100 (23304)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H611)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, SS, Size 04, PK2 (JBS-04)
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 24 In (TD-PLW224)
- AMERICAN GARAGE DOOR SUPPLY Sensing Edge Airwave Switch (AW-14)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, White, 100 ft Rolls (WRJR-W-R)
- AMERICAN GARAGE DOOR SUPPLY Pusher Springs, Galv, Length 27 In, PR (SPG27)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 1-1/2 In H, PK4 (HSCFV112)
- American Garage Door Supply Garage Door Hinges