Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Dock Door, Steel, 8 ft H x 8 ft W
Mfr # IS24-98X96-XX-2FVL
Zoro # G9892967
product price: $2,861.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,861.99
Free 30-Day Returns
Key Features
- Design Embossed
- Door Height 8 ft
- Includes U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
- Color White
- Opening Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # IS24-98X96-XX-2FVL
- Zoro # G9892967
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Opening Height | 8 ft |
Opening Width | 8 ft |
Door Width | 8 ft 2 in |
Minimum Height Clearance | 17 ft |
Details
Item | Dock Door |
Design | Embossed |
Includes | U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Painted Acrylic |
Door Thickness | 2 in |
Door Material | Steel |
Gauge | 24 |
Description
Dock Door, Embossed Design, White, Opening Height 8 ft, Opening Width 8 ft, Door Material Steel, Door Height 8 ft, Door Width 8 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 17 ft, Insulated No, Includes Windows No, Gauge 24, Finish Painted Acrylic, U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 19BF (K40P19)
- INDUSCO Hook Snap, 7/16 Zinc Plate Forged, w/Latch (C1347400016)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RBLA)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- American Garage Door Supply Dock Gates & Doors