Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Dock Door, Steel, 7 ft 6 In Hx7 ft 10 In W
Mfr # IS24-96X90-2W-2FVL
Zoro # G9893256
product price: $3,108.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,108.99
Free 30-Day Returns
Key Features
- Design Embossed
- Door Height 7 ft 6 in
- Includes U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
- Color White
- Opening Height 7 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # IS24-96X90-2W-2FVL
- Zoro # G9893256
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft 6 in |
Opening Height | 7 ft 6 in |
Opening Width | 7 ft 10 in |
Door Width | 8 ft |
Minimum Height Clearance | 16 ft |
Details
Item | Dock Door |
Design | Embossed |
Includes | U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows |
Color | White |
Insulated | No |
Includes Windows | Yes |
Finish | Painted Acrylic |
Door Thickness | 2 in |
Gauge | 24 |
Door Material | Steel |
Description
Dock Door, Embossed Design, White, Opening Height 7 ft 6 in, Opening Width 7 ft 10 in, Door Material Steel, Door Height 7 ft 6 in, Door Width 8 ft, Door Thickness 2 in, Minimum Height Clearance 16 ft, Insulated No, Includes Windows Yes, Gauge 24, Finish Painted Acrylic, U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Chain Hoist (GGS_57104)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C7 P5)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb. Load Capacity (FE3240)
- COTTERMAN 232 in H Steel Rolling Ladder, 19 Steps, 450 lb Load Capacity (1X19R3248A3E30B4W4C1P2)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084RDCGR)
- CHASE Swinging Door, 8 x 5 ft, Royal Blue, PR (6096RDRBL)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- American Garage Door Supply Dock Gates & Doors