Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Dock Door, Steel, 10 ft H x 9 ft W
Mfr # IS24-110X120-2W-2FVL
Zoro # G9893107
product price: $4,017.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,017.99
Free 30-Day Returns
Key Features
- Design Ribbed
- Door Height 10 ft
- Includes U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
- Color White
- Opening Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # IS24-110X120-2W-2FVL
- Zoro # G9893107
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 9 ft |
Door Width | 9 ft 2 in |
Minimum Height Clearance | 21 ft |
Details
Item | Dock Door |
Design | Ribbed |
Includes | U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers |
Color | White |
Insulated | No |
Includes Windows | Yes |
Finish | Painted Acrylic |
Door Thickness | 2 in |
Door Material | Steel |
Gauge | 24 |
Description
Dock Door, Ribbed Design, White, Opening Height 10 ft, Opening Width 9 ft, Door Material Steel, Door Height 10 ft, Door Width 9 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 21 ft, Insulated No, Includes Windows Yes, Gauge 24, Finish Painted Acrylic, U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Two-Tier Mobile Wire File Cart, 4 Casters (LLR45650)
- CAMPBELL CHAIN & FITTINGS 3002AF, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7207136)
- ZORO SELECT Caster, Heavy Duty, 6 x 2 (MH21VK3701G)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN1801TX6)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- VESTIL 36" Dock Seal Draft Blocker YL (DRAFT-36-YL)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RD25CBL)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- American Garage Door Supply Dock Doors, Seals & Shelters