Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Dock Door, Steel, 10 ft H x 8 ft W
Mfr # IS24-98X120-XX-2FVL
Zoro # G9892942
product price: $3,467.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,467.99
Free 30-Day Returns
Key Features
- Design Embossed
- Door Height 10 ft
- Includes U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
- Color White
- Opening Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # IS24-98X120-XX-2FVL
- Zoro # G9892942
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 8 ft |
Door Width | 8 ft 2 in |
Minimum Height Clearance | 21 ft |
Details
Item | Dock Door |
Design | Embossed |
Includes | U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Painted Acrylic |
Door Thickness | 2 in |
Gauge | 24 |
Door Material | Steel |
Description
Dock Door, Embossed Design, White, Opening Height 10 ft, Opening Width 8 ft, Door Material Steel, Door Height 10 ft, Door Width 8 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 21 ft, Insulated No, Includes Windows No, Gauge 24, Finish Painted Acrylic, U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- DAYTON Pumping Cylinder Kit (MHAC08G)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J624)
- DURABLE CORP M-Bb Loading Dock Bumper (M-BB)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- CHASE Swinging Door, 9 x 8 ft, Metallic Gray, PR (96108RDXHDMGR)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- American Garage Door Supply Dock Doors, Seals & Shelters