Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Dock Door, Steel, 10 ft H x 8 ft 10 In W
Mfr # TSIII-108W120-2W-2FVL
Zoro # G9892181
product price: $6,018.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,018.99
Free 30-Day Returns
Key Features
- Design Embossed
- Door Height 10 ft
- Includes U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
- Color White
- Opening Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # TSIII-108W120-2W-2FVL
- Zoro # G9892181
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 8 ft 10 in |
Door Width | 9 ft |
Minimum Height Clearance | 21 ft |
Details
Item | Dock Door |
Design | Embossed |
Includes | U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows |
Color | White |
Insulated | Yes |
Finish | Painted Acrylic |
Door Thickness | 3 in |
Insulation Value | R-16.25 |
Gauge | 26 |
Door Material | Steel |
Description
Dock Door, Embossed Design, White, Opening Height 10 ft, Opening Width 8 ft 10 in, Door Material Steel, Door Height 10 ft, Door Width 9 ft, Door Thickness 3 in, Minimum Height Clearance 21 ft, Insulated Yes, Insulation Value R-16.25, Includes Windows Yes, Gauge 26, Finish Painted Acrylic, U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- SEACHOICE 2 x 20 ft. 1320 lbs Black Winch Strap (8048806)
- COFFING HOISTS Control Station and Cable Assembly 6 ft. (PB21006)
- B & P MANUFACTURING Cable Kit, with A11 Style Handle (2006-309)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- CHASE Swinging Door, 7 x 3ft, Beige, Polyethylene (3684RBEI)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RD25CGR)
- CHASE Swinging Door, 8 x 5 ft, Royal Blue, PR (6096RDRBL)
- American Garage Door Supply Dock Doors, Seals & Shelters