Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Dock Door, Steel, 10 ft H x 7 ft 4 In W
Mfr # TSIII-90X120-XX-2FVL
Zoro # G9892102
product price: $5,146.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,146.99
Free 30-Day Returns
Key Features
- Design Embossed
- Door Height 10 ft
- Includes U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
- Color White
- Opening Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # TSIII-90X120-XX-2FVL
- Zoro # G9892102
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 7 ft 4 in |
Door Width | 7 ft 6 in |
Minimum Height Clearance | 21 ft |
Details
Item | Dock Door |
Design | Embossed |
Includes | U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers |
Color | White |
Insulated | Yes |
Finish | Painted Acrylic |
Door Thickness | 3 in |
Insulation Value | R-16.25 |
Door Material | Steel |
Gauge | 26 |
Description
Dock Door, Embossed Design, White, Opening Height 10 ft, Opening Width 7 ft 4 in, Door Material Steel, Door Height 10 ft, Door Width 7 ft 6 in, Door Thickness 3 in, Minimum Height Clearance 21 ft, Insulated Yes, Insulation Value R-16.25, Includes Windows No, Gauge 26, Finish Painted Acrylic, U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/0 STR COIL 150'/PL ZINC, 5365035 (5365035)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x12ft (EE2-9802X12-KIN)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- KELLEY Chains/Sprockets, Chain W/Master Link (KMF2502)
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RBLA)
- American Garage Door Supply Dock Gates & Doors