Shop All Garage Door Openers
American Garage Door Supply
Control Station, Surface Mount, 3 Button
Mfr # PBS3
Zoro # G7613156
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Button Interior Surface Mount Control Station
- Voltage 240VAC Max General Purpose
- Transmitter 3 - Button
- NEMA Rating 1
- Operates On Button Control (Open-Close-Stop)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # PBS3
- Zoro # G7613156
- Country of Origin United States
- Category Garage Door Openers
Dimensions
Size (In.) | 2-7/8 in x 2-3/8 in x 1-13/16 in |
Details
Item | Control Station, Surface Mount, 3 Button |
Type | Button Interior Surface Mount Control Station |
Voltage | 240VAC Max General Purpose |
Transmitter | 3 - Button |
NEMA Rating | 1 |
Operates On | Button Control (Open-Close-Stop) |
Accessory Type | Control Station, Surface Mount, 3 Button |
For Use With | Commercial Garage Doors, Gate Openers and Other Equipment |
Description
Control Station, Surface Mount, 3 Button, Button Interior Surface Mount Control Station, 3 - Button, Size (In.) 2-7/8 in x 2-3/8 in x 1-13/16 in, Voltage 240VAC Max General Purpose, Operates On Button Control (Open-Close-Stop), NEMA Rating 1, For Use With Commercial Garage Doors, Gate Openers and Other Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Hook, Chrome, 65 Lb (3DXZ2)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (101VA-48)
- KABA ILCO Ilco HY15-P Key Blank, Brass/Plastic, Nickel, For: Hyundai Vehicle Locks (AJ00000812)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Rubberwood Minimalist Corbel (CORZ-4-RW)
- AMERICAN GARAGE DOOR SUPPLY Multicode Receiver, 300 MHZ, 10 Dip Swit (1099-20)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 2 Button (PBS2)
- JR PRODUCTS JR PRODUCTS 20615 Door Security Strap (J45-20615)
- NORTEK Auto Sngl Gate Opener Ld (MM271)
- LIFTMASTER Commcl Door Opener, Hoist/Rgt, Max H 14 Ft (MH5011UR)
- GENIE ChainMax 1000 12 HP Chain Drive Garage Door Opener (37280U)
- CHAMBERLAIN Universal Garage Remote (KLIK3U-SS)
- American Garage Door Supply Garage Door Openers