Shop All Garage Door Opener Accessories
American Garage Door Supply
Control Station, 3 Buttons, Surface Mount
Mfr # 3BXT
Zoro # G5732036
original price:
$338.69
13% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- NEMA Rating 4X
- Includes (3) Buttons with OPEN-CLOSE-STOP, Double Pole Contacts, Non-Metallic Enclosure
- Standards UL Listed
- Accessory Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 3BXT
- Zoro # G5732036
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Control Station |
Type | Surface Mount |
NEMA Rating | 4X |
Includes | (3) Buttons with OPEN-CLOSE-STOP, Double Pole Contacts, Non-Metallic Enclosure |
Standards | UL Listed |
Accessory Type | Control Station |
Description
Control Station, Surface Mount, NEMA Rating 4X, Standards UL Listed, Includes (3) Buttons with OPEN-CLOSE-STOP, Double Pole Contacts, Non-Metallic Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK100 (1RHE2)
- LCN Arm Screw, Silver, Aluminum, 3/8 in. L (4040SE-83H AL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Satin Brass, Knurled Grip in Satin Brass (LV101 SB GRIP-KN SB)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Wall Mount (CH401RD)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Oval Buttons, Nema 1 (LCE3)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Rotating Head & Cam (CP-1SW)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH301HD-1)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- American Garage Door Supply Garage Door Opener Accessories