Shop All Garage Door Opener Accessories
American Garage Door Supply
Control Station, 3 Buttons, Surface Mount
Mfr # 3BX
Zoro # G5673857
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Includes (3) Buttons with OPEN-CLOSE-STOP, Faceplate, Momentary Contacts
- NEMA Rating 4
- Accessory Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 3BX
- Zoro # G5673857
- UPC # 740704985158
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Control Station |
Type | Surface Mount |
Includes | (3) Buttons with OPEN-CLOSE-STOP, Faceplate, Momentary Contacts |
NEMA Rating | 4 |
Accessory Type | Control Station |
Description
Control Station, Surface Mount, NEMA Rating 4, Includes (3) Buttons with OPEN-CLOSE-STOP, Faceplate, Momentary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam L583477 (L583477)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-22-52)
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 12"W x 30"H (GVWVE12X3002SDUWR)
- DIXON Clamp Gasket, EPDM, 2" (40MP-E200)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-1/2in. Strip Holder (BPS151-8)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 2" x 2", 10 ft. (BNS22-10)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- AMERICAN GARAGE DOOR SUPPLY Flush Mount Center Hinge, PK4 (TD-HWC100)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Jack Shaft Mount (CH401JR1)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH301HD-1)
- KEYLESSFACTORY Garage Door Mini Key Chain Remote Replacement for Linear Megacode ACT-31B (KLF-ACT)
- American Garage Door Supply Garage Door Opener Accessories