Shop All Garage Door Opener Accessories
American Garage Door Supply
Control Station, 3 Buttons, Nema 4X
Mfr # 3BXLT
Zoro # G5756624
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Includes (3) Buttons with OPEN-CLOSE-STOP, Double Pole Contacts, Non-Metallic Enclosure
- Standards UL Listed
- NEMA Rating 4X
- Accessory Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 3BXLT
- Zoro # G5756624
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Control Station |
Type | Surface Mount |
Includes | (3) Buttons with OPEN-CLOSE-STOP, Double Pole Contacts, Non-Metallic Enclosure |
Standards | UL Listed |
NEMA Rating | 4X |
Accessory Type | Control Station |
Description
Control Station, Surface Mount, NEMA Rating 4X, Standards UL Listed, Includes (3) Buttons with OPEN-CLOSE-STOP, Double Pole Contacts, Non-Metallic Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 106, Viton, 0.1 In., PK50 (U38871.009.0018)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- M-D M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78618, 73", Silver (78618)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 1Ch., 300 MHz, 1 NEMA Rating (MC109020)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount (HBFSX-1)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH401RD114)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, 1-7/8" x 45" x 2", 14 ft. (BN41782-14)
- AMERICAN GARAGE DOOR SUPPLY Recessed End Mounting Roller Hinge, PK2 (TD-HTE100)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Jack Shaft Mount (CH401JR1)
- American Garage Door Supply Garage Door Opener Accessories