Shop All Garage Door Opener Accessories
American Garage Door Supply
Control Station, 3 Buttons, Nema 4X
Mfr # 3BLM
Zoro # G5529806
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Includes (3) Buttons with OPEN-CLOSE-STOP, Momentary Contacts
- NEMA Rating 4X
- Accessory Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 3BLM
- Zoro # G5529806
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Control Station |
Type | Surface Mount |
Includes | (3) Buttons with OPEN-CLOSE-STOP, Momentary Contacts |
NEMA Rating | 4X |
Accessory Type | Control Station |
Description
Control Station, Surface Mount, NEMA Rating 4X, Includes (3) Buttons with OPEN-CLOSE-STOP, Momentary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/4" Ivory Colored Plastic Door Knobs 3PK (66024)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- VON DUPRIN Latch 050460 (050460)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- AMERICAN GARAGE DOOR SUPPLY Radio Control Set, 1 Channel, 1 Door (9931S)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, SPST, Head & Cam (CPM-1)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BXT)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle, Painted Steel (TD-LH100)
- TELECTRON 3 Button Control Station (PBS-3)
- American Garage Door Supply Garage Door Opener Accessories