Shop All Garage Door Opener Accessories
American Garage Door Supply
Control Station, 2 Buttons, Nema 4X
Mfr # PBK2
Zoro # G5830526
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- NEMA Rating 4X
- Includes (2) Buttons with OPEN-CLOSE, Faceplate, Momentary Contacts, Non-Metallic Enclosure
- Accessory Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # PBK2
- Zoro # G5830526
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Control Station |
Type | Surface Mount |
NEMA Rating | 4X |
Includes | (2) Buttons with OPEN-CLOSE, Faceplate, Momentary Contacts, Non-Metallic Enclosure |
Accessory Type | Control Station |
Description
Control Station, Surface Mount, NEMA Rating 4X, Includes (2) Buttons with OPEN-CLOSE, Faceplate, Momentary Contacts, Non-Metallic Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- NATIONAL HARDWARE 3/4 in. D X 4-3/4 in. L Stainless Steel Spring Snap 1100 lb (N262-428)
- PANACEA S Hook Extender 2Pk Blck (86501)
- INTEPLAST BUILDING PRODUCTS 7' BRN Gar Weatherstrip (236007707)
- AMERICAN GARAGE DOOR SUPPLY Liftmaster Gear and Sprocket Kit (LMGK-41-C4220A)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, DPST (CP-2)
- AMERICAN GARAGE DOOR SUPPLY Industrial Door Opener, 16 ft Door Height (CH401RDJR516)
- AMERICAN GARAGE DOOR SUPPLY Radio Control Set, 1 Channel, 1 Door (9931S)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T-OCS)
- CHAMBERLAIN 2-3 Doors Smart Garage Hub For Works with all major brands of garage door openers. (MYQ-G0401)
- American Garage Door Supply Garage Door Opener Accessories