Shop All Garage Door Opener Accessories
American Garage Door Supply
Control Station, 1 Button, Surface Mount
Mfr # 1BXT
Zoro # G5573136
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Includes Non-Metallic Enclosure and Double Pole Contacts and (1) Button
- Standards UL Listed
- NEMA Rating 4X
- Accessory Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # 1BXT
- Zoro # G5573136
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Control Station |
Type | Surface Mount |
Includes | Non-Metallic Enclosure and Double Pole Contacts and (1) Button |
Standards | UL Listed |
NEMA Rating | 4X |
Accessory Type | Control Station |
Description
Control Station, Surface Mount, NEMA Rating 4X, Standards UL Listed, Includes Non-Metallic Enclosure and Double Pole Contacts and (1) Button
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1-VP)
- IVES COMMERCIAL Zinc Handrail Bracket Satin Nickel Finish (059Z619E)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive (CH101DD)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, SS, 2 Buttons, Nema 1 (HBF-1)
- AMERICAN GARAGE DOOR SUPPLY Recessed End Mounting Roller Hinge, PK2 (TD-HTE100)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T)
- AMERICAN GARAGE DOOR SUPPLY Control Station, SS, 3 Buttons, Nema 1 (PBC3)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft. (BNS3383-12)
- American Garage Door Supply Garage Door Opener Accessories