Shop All Barn & Hanging Door Hardware
American Garage Door Supply
Commercial Drum, 5 1/4 In Coated, PK2
Mfr # 5250-18SC
Zoro # G2755873
product price: $141.99
/pk 2, $71.00/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial Standard Lift Doors
- Material Cast aluminum
- Finish Thermally Stable Coating
- Max. Weight (Lb.) 1,000 lb
- Type Specialty Coated Commercial Drum - Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 5250-18SC
- Zoro # G2755873
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Outside Dia. | 5 1/4 in |
Details
For Use With | Commercial Standard Lift Doors |
Material | Cast aluminum |
Finish | Thermally Stable Coating |
Item | Drums |
Max. Weight (Lb.) | 1,000 lb |
Type | Specialty Coated Commercial Drum - Keyed |
Description
Drums, Specialty Coated Commercial Drum - Keyed, Max. Weight (Lb.) 1,000 lb, Cast Aluminum, Powder Coated Finish, Outside Dia. 5 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3555 NZD 626)
- HARDWARE RESOURCES Additional Wood Pegs for Pegboard Insert (PEG-BOX)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHN9)
- KEY SYSTEMS Silver, 10 PK (278)
- AMERICAN GARAGE DOOR SUPPLY Residential Drum, 4 In, PK2 (400-8S)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 5 1/4 In Keyed, PK2 (5250-18S)
- AMERICAN GARAGE DOOR SUPPLY Top Roller Bracket, PK2 (HTU)
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 5 1/4 In Keyed, PK2 (5250-54S)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 4 In Coated, Keyed, PK2 (400-12SC)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack) (MP6560)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Black (HPA69U19)
- American Garage Door Supply Barn & Hanging Door Hardware