Shop All Garage Door Opener Accessories
American Garage Door Supply
Commercial Door Opener, 16 ft Door Height
Mfr # CH401RD114
Zoro # G0994539
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual Chain Hoist
- Max. Door Height (Ft.) 16
- Application Commercial, Industrial, Residential
- Standards 1-1/4 in Bore
- Function External Gear Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CH401RD114
- Zoro # G0994539
- Country of Origin United States
- Category Garage Door Opener Accessories
Dimensions
Max. Door Height (Ft.) | 16 |
Max. Door Width (Ft.) | 22 |
Details
Item | Commercial Door Opener |
Type | Manual Chain Hoist |
Application | Commercial, Industrial, Residential |
Standards | 1-1/4 in Bore |
Function | External Gear Drive |
Includes | (18) 2-5/16 in Set Screw, #41 Sprocket, 1-1/4 in Key, 1-36 1-1/4 in Tooth, 26 ft Hand Chain, 4 ft #41 Roller Chain, Chain Keeper Bracket |
Description
Commercial Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 16, Max. Door Width (Ft.) 22, Commercial, Industrial, Residential, External Gear Drive, Standards 1-1/4 in Bore, Includes (18) 2-5/16 in Set Screw, #41 Sprocket, 1-1/4 in Key, 1-36 1-1/4 in Tooth, 26 ft Hand Chain, 4 ft #41 Roller Chain, Chain Keeper Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Threshold, Aluminum Finish, 5" W, 36" L (2005AT36)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- FASADE Traditional 10 2Ftx4Ft Glue Up Ceil, PK 5, 5 PK (PG5817)
- CAMPBELL CHAIN & FITTINGS Snap Sprng Rnd 4-3/8" (T7606301)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Rotating Head & Cam (CP-1SW)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 2" x 2", 10 ft. (BNS22-10)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, SPST, Head & Cam (CPM-1)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- American Garage Door Supply Garage Door Opener Accessories