Shop All Garage Door Opener Accessories
American Garage Door Supply
Ceiling Pull Switch, SPST, Head & Cam
Mfr # CPM-1
Zoro # G5212812
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Mounting Surface
- For Use With Commercial Door or Gate Openers
- NEMA Rating 4
- Includes Momentary Contacts, SPST and Rotating Head & Pivoting Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CPM-1
- Zoro # G5212812
- Country of Origin United States
- Category Garage Door Opener Accessories
Dimensions
Width (In.) | 3-3/4" |
Details
Item | Ceiling Pull Switch |
Type | Surface Mount |
Mounting | Surface |
For Use With | Commercial Door or Gate Openers |
NEMA Rating | 4 |
Includes | Momentary Contacts, SPST and Rotating Head & Pivoting Cam |
Accessory Type | Ceiling Pull Switch |
Description
Ceiling Pull Switch, Surface Mount, NEMA Rating 4, Includes Momentary Contacts, SPST and Rotating Head & Pivoting Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Chrome Contemporary Drawer Pull (5182096140)
- OEM OEM: REF: 2006-2012 Ford 4-Button Remote Head Key / PN: 164-R7040 / OUCD6000022 (RHK-FRD046)
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL30)
- CORBIN RUSSWIN Corbin Mortise Lock Case, Series ML2000 (ML2057 LL 626)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating 4 (1KXS)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, SPST (CP-1)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Rotating Head & Cam (CP-1SW)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, DPST (CP-2)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 2" x 2", 10 ft. (BNS22-10)
- KEYLESSFACTORY Garage Door Remote Replacement for Sears Craftsman 971LM (KLF-007)
- American Garage Door Supply Garage Door Opener Accessories