Shop All Garage Door Opener Accessories
American Garage Door Supply
Ceiling Pull Switch, Rotating Head, SPST
Mfr # CP-1B
Zoro # G5635917
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- NEMA Rating 4
- Includes Momentary Contacts, Rotating Head and SPST
- Accessory Type Ceiling Pull Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CP-1B
- Zoro # G5635917
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Ceiling Pull Switch |
Type | Surface Mount |
NEMA Rating | 4 |
Includes | Momentary Contacts, Rotating Head and SPST |
Accessory Type | Ceiling Pull Switch |
Description
Ceiling Pull Switch, Surface Mount, NEMA Rating 4, Includes Momentary Contacts, Rotating Head and SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- FLEX-A-SPOUT Rodent Guard 2X3 Wht (37552)
- BALDWIN ESTATE Privacy Door Levers Bright Chrome (5455V.260.PRIV)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/50 KD)
- AMERICAN GARAGE DOOR SUPPLY Control Station, SS, 3 Buttons, Nema 1 (PBC3)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- AMERICAN GARAGE DOOR SUPPLY Industrial Door Opener, 16 ft Door Height (CH401RDJR516)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Wall Mount (CH401RD)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BXT)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, DPST (CP-2)
- CHAMBERLAIN 2 Door Smart Garage Hub For Works with all major brands of garage door openers. (MYQ-G0402)
- American Garage Door Supply Garage Door Opener Accessories