Shop All Garage Door Opener Accessories
American Garage Door Supply
Ceiling Pull Switch, Nema 4, DPST
Mfr # CP-2
Zoro # G5600077
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Includes Momentary Contacts and DPST
- NEMA Rating 4
- Standards UL Listed
- Accessory Type Ceiling Pull Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CP-2
- Zoro # G5600077
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Ceiling Pull Switch |
Type | Surface Mount |
Includes | Momentary Contacts and DPST |
NEMA Rating | 4 |
Standards | UL Listed |
Accessory Type | Ceiling Pull Switch |
Description
Ceiling Pull Switch, Surface Mount, NEMA Rating 4, Standards UL Listed, Includes Momentary Contacts and DPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 31397 0.38 x 96 in. Ceramic Tile Edging (43374313970)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-E-1.5)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU5)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, SPST (CP-1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft. (BNS3383-12)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, SS, 2 Buttons, Nema 1 (HBF-1)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating 4 (1KXS)
- American Garage Door Supply Garage Door Opener Accessories