Shop All Garage Door Hinges
American Garage Door Supply
Cable Drum Set, Vert, 1100 lb Per Drum, PR
Mfr # 1350-28S
Zoro # G7333094
original price:
$797.85
30% off
new price: $552.99
/pr
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Die Cast Aluminum
- For Use With Commercial Vertical Lift Garage Doors, 1-1/4 in Shaft, Maximum Door Height 28 ft 1 in , Lifting Weight Per Drum 1100 lb
- Includes Standard Steel Set Screws
- For Use With Mfr. Model Number 1-1/4 in Shaft, Commercial Vertical Lift Garage Doors, Lifting Weight Per Drum 1100 lb, Maximum Door Height 28 ft 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 1350-28S
- Zoro # G7333094
- Country of Origin United States
- Category Garage Door Hinges
Details
Type | Die Cast Aluminum |
Item | Cable Drum Set |
For Use With | Commercial Vertical Lift Garage Doors, 1-1/4 in Shaft, Maximum Door Height 28 ft 1 in , Lifting Weight Per Drum 1100 lb |
Includes | Standard Steel Set Screws |
For Use With Mfr. Model Number | 1-1/4 in Shaft, Commercial Vertical Lift Garage Doors, Lifting Weight Per Drum 1100 lb, Maximum Door Height 28 ft 1 in |
Description
Cable Drum Set, Includes Standard Steel Set Screws, For Use With Mfr. Model Number 1-1/4 in Shaft, Commercial Vertical Lift Garage Doors, Lifting Weight Per Drum 1100 lb, Maximum Door Height 28 ft 1 in, Type Die Cast Aluminum, For Use With Commercial Vertical Lift Garage Doors, 1-1/4 in Shaft, Maximum Door Height 28 ft 1 in , Lifting Weight Per Drum 1100 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- ZORO SELECT O-Ring, Buna N, Dash 126, 1-3/8, 1.568, PK25 (U38801.009.0137)
- BARON RING SOLID BRASS 2""D (7B-2)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 2 In Brush (BP4122-12)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (TAOZ141W)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, Brown, 150 ft (CS-RDS200B-R)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 08, PK2 (JB-8)
- AMERICAN GARAGE DOOR SUPPLY Air Switch, 2 Wire, NO Contacts, Metal Box (PSE20M)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (MS1458)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Std, 1000 lb Per Drum, PR (800-32SC)
- American Garage Door Supply Garage Door Hinges