Shop All Garage Door Hinges
American Garage Door Supply
Cable Drum Set, Std, 1000 lb Per Drum, PR
Mfr # 800-32SC
Zoro # G7314605
original price:
$575.73
39% off
new price: $348.99
/pr
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/8 in Set Screws
- Type Specialty Coated Die Cast Aluminum
- For Use With Commercial Standard Lift Garage Doors, 1 in Shaft, Maximum Door Height 32 ft 1 in , Lifting Weight per Drum 1000 lb
- For Use With Mfr. Model Number 1 in Shaft, Commercial Standard Lift Garage Doors, Lifting Weight per Drum 1000 lb, Maximum Door Height 32 ft 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 800-32SC
- Zoro # G7314605
- Country of Origin United States
- Category Garage Door Hinges
Details
Includes | 3/8 in Set Screws |
Type | Specialty Coated Die Cast Aluminum |
Item | Cable Drum Set |
For Use With | Commercial Standard Lift Garage Doors, 1 in Shaft, Maximum Door Height 32 ft 1 in , Lifting Weight per Drum 1000 lb |
For Use With Mfr. Model Number | 1 in Shaft, Commercial Standard Lift Garage Doors, Lifting Weight per Drum 1000 lb, Maximum Door Height 32 ft 1 in |
Description
Cable Drum Set, Includes 3/8 in Set Screws, For Use With Mfr. Model Number 1 in Shaft, Commercial Standard Lift Garage Doors, Lifting Weight per Drum 1000 lb, Maximum Door Height 32 ft 1 in, Type Specialty Coated Die Cast Aluminum, For Use With Commercial Standard Lift Garage Doors, 1 in Shaft, Maximum Door Height 32 ft 1 in , Lifting Weight per Drum 1000 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- PAWLING Wall Guard, Silver-Gray, 4 x 144In (WG-4-12-210)
- HILLMAN 1 in. D Tempered Steel Silver Split Rings/Cable Rings Key Ring, 50PK (703514)
- MONROE PMP Cut-To-Length Pull Handle, Steel, Threaded Holes (PH-0275)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 7 ft. Door, PK2 (SPGE-25X42-150)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 03, PK2 (JB-3)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 1/4 In. Doors (EL414)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- AMERICAN GARAGE DOOR SUPPLY Center Hinge, Galvanized Steel, PK4 (TD-HTC100)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 6ft. 4in., For 7ft Door, PR (T207VR)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 2 In Brush (BP4122-12)
- American Garage Door Supply Garage Door Hinges