Shop All Washroom Accessories
American Garage Door Supply
Cable Drum Set, Standard Lift, PR
Mfr # 5750-120SC
Zoro # G7412736
product price: $256.99
/pr
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial Standard Lift Garage Doors, 1 in Shaft, Maximum Door Height 144 in with Highlift 32 ft 1 in , Maximum Highlift 120 in , Lifting Weight per Drum 500 lb
- Type Specialty Coated Die Cast Aluminum
- For Use With Mfr. Model Number 1 in Shaft, Commercial Standard Lift Garage Doors, Lifting Weight per Drum 500 lb, Maximum Door Height 144 in with Highlift 32 ft 1 in, Maximum Highlift 120 in
- Includes 3/8 in Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 5750-120SC
- Zoro # G7412736
- Country of Origin United States
- Category Washroom Accessories
Details
Item | Cable Drum Set |
For Use With | Commercial Standard Lift Garage Doors, 1 in Shaft, Maximum Door Height 144 in with Highlift 32 ft 1 in , Maximum Highlift 120 in , Lifting Weight per Drum 500 lb |
Type | Specialty Coated Die Cast Aluminum |
For Use With Mfr. Model Number | 1 in Shaft, Commercial Standard Lift Garage Doors, Lifting Weight per Drum 500 lb, Maximum Door Height 144 in with Highlift 32 ft 1 in, Maximum Highlift 120 in |
Includes | 3/8 in Set Screws |
Description
Cable Drum Set, Includes 3/8 in Set Screws, For Use With Mfr. Model Number 1 in Shaft, Commercial Standard Lift Garage Doors, Lifting Weight per Drum 500 lb, Maximum Door Height 144 in with Highlift 32 ft 1 in, Maximum Highlift 120 in, Type Specialty Coated Die Cast Aluminum, For Use With Commercial Standard Lift Garage Doors, 1 in Shaft, Maximum Door Height 144 in with Highlift 32 ft 1 in , Maximum Highlift 120 in , Lifting Weight per Drum 500 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Towel Bar, R-Series Bright Chrome 18" (R2002-U26)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2.5-316)
- LEGEND VALVE 1 X 3/4 T4441NL PAKXPAKXPAK TE (313-397NL)
- T&S BRASS Brush Attachment (BR10)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- KINGSTON BRASS CC3152 Rectangular Shower Rod (CC3152)
- GROHE Universal Pull Out Spray Stainless Steel (46659ND0)
- KOHLER Medium Shower Basket (1896-AF)
- KOHLER Purist Toilet Tissue Holder (14444-BN)
- GROHE Universal Pull Out Spray Chrome (46857000)
- HAPCO-ELMAR EC106BLK-Certified Green Eco Contour Boutique Tissue Box, Black, PK 12 (EC106BLK)
- American Garage Door Supply Washroom Accessories