Shop All Garage Door Hinges
American Garage Door Supply
Cable Drum Set, High, 500 lb Per Drum, PR
Mfr # 5750-120S
Zoro # G7339263
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1 in Shaft, Commercial High Lift Garage Doors, Lifting Weight per Drum 500 lb, Maximum Door Height 144 in with Highlift, Maximum Highlift 120 in
- For Use With Commercial High Lift Garage Doors, 1 in Shaft, Maximum Door Height 144 in with Highlift, Maximum Highlift 120 in , Lifting Weight per Drum 500 lb
- Includes 3/8 in Set Screws
- Type Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 5750-120S
- Zoro # G7339263
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With Mfr. Model Number | 1 in Shaft, Commercial High Lift Garage Doors, Lifting Weight per Drum 500 lb, Maximum Door Height 144 in with Highlift, Maximum Highlift 120 in |
Item | Cable Drum Set |
For Use With | Commercial High Lift Garage Doors, 1 in Shaft, Maximum Door Height 144 in with Highlift, Maximum Highlift 120 in , Lifting Weight per Drum 500 lb |
Includes | 3/8 in Set Screws |
Type | Die Cast Aluminum |
Description
Cable Drum Set, Includes 3/8 in Set Screws, For Use With Mfr. Model Number 1 in Shaft, Commercial High Lift Garage Doors, Lifting Weight per Drum 500 lb, Maximum Door Height 144 in with Highlift, Maximum Highlift 120 in, Type Die Cast Aluminum, For Use With Commercial High Lift Garage Doors, 1 in Shaft, Maximum Door Height 144 in with Highlift, Maximum Highlift 120 in , Lifting Weight per Drum 500 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1-1/2 ZINC PLATED S-HOOK (851873)
- ZORO SELECT O-Ring, Dash 206, Buna N, 0.13 In., PK100 (1RHF8)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/32 in (1XTF4)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57843)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 1 In Door, Steel, PK4 (TD-RT100S)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 7 ft. Door, PK2 (SPGE-25X42-140)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 3 In, 2 In. Doors (EL32)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 130 lb, 8 ft. Door, PK2 (SPGE-27X48-130)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 05, PK2 (JB-5)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1-1/2 In Brush (BP4125-12)
- AMERICAN GARAGE DOOR SUPPLY Spring Latch Kit, With Sash Chain (LSK-SC)
- American Garage Door Supply Garage Door Hinges