Shop All Garage Door Opener Accessories
American Garage Door Supply
Cable Door Assy, 130 In x 1/8 OD, PR
Mfr # TD-CAS14-130
Zoro # G5004693
product price: $43.79
/pr
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 130 in Long x 1/8 in OD, 7 x 19 Strand
- Includes Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop
- For Use With Truck and Trailer Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # TD-CAS14-130
- Zoro # G5004693
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Door Cable Assembly |
Type | 130 in Long x 1/8 in OD, 7 x 19 Strand |
Includes | Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop |
For Use With | Truck and Trailer Doors |
Description
Door Cable Assembly, Includes Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop, Type 130 in Long x 1/8 in OD, 7 x 19 Strand, For Use With Truck and Trailer Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Smart Cylinder for Knob and Lever (83279-006)
- OEM OEM: NEW: Virgin Megamos 48 Transponder Chip (CHIP-48-GLASS)
- LAB LAB: Kwikset Bottom Pin 3107 .287-6B (100 Smart-Pac) (LK287B) (LAB-3107S1)
- PRIME-LINE 1 in. Black Rubber Sliding Door Bumper 2 Pack (D 1859)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, SPST, Head & Cam (CPM-1)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, 1-7/8" x 45" x 2", 14 ft. (BN41782-14)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH401RD114)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-1/8-in Straight Holder, 1-1/2-in Brush, 12-ft. (BNS118150-12)
- AMERICAN GARAGE DOOR SUPPLY Industrial Door Opener, 16 ft Door Height (CH401RDJR516)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2 in. Strip Holder/8 ft. L (BPS155-8)
- KEYLESSFACTORY Garage Door Remote Replacement for Sears Craftsman 371LM (KLF-012)
- American Garage Door Supply Garage Door Opener Accessories