Shop All Garage Door Opener Accessories
American Garage Door Supply
Cable Door Assy, 120 In x 1/8 OD, PR
Mfr # TD-CAS14-120
Zoro # G7342657
product price: $46.59
/pr
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 120 in Long x 1/8 in OD, 7 x 19 Strand
- For Use With Truck and Trailer Doors
- Includes Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # TD-CAS14-120
- Zoro # G7342657
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Door Cable Assembly |
Type | 120 in Long x 1/8 in OD, 7 x 19 Strand |
For Use With | Truck and Trailer Doors |
Includes | Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop |
Description
Door Cable Assembly, Includes Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop, Type 120 in Long x 1/8 in OD, 7 x 19 Strand, For Use With Truck and Trailer Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Repl Rigid StrikeSet (N349-258)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Right Hand (F170 CHP 716 AND RH)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BX)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle, Painted Steel (TD-LH100)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-1/8-in Straight Holder, 1-1/2-in Brush, 12-ft. (BNS118150-12)
- PEDESTAL PRO Entry Pedestal, 48"H, Handicaped (ADA-Stainless-Bollard-48x5RxS)
- American Garage Door Supply Garage Door Opener Accessories