Shop All Garage Door Opener Accessories
American Garage Door Supply
Cable Door Assy, 115 In x 1/8 OD, PR
Mfr # TD-CAS14-115
Zoro # G5004711
original price:
$69.41
16% off
new price: $58.29
/pr
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 115 in Long x 1/8 in O.D, 7 x 19 Strand
- Includes Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop
- For Use With Truck and Trailer Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # TD-CAS14-115
- Zoro # G5004711
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Door Cable Assembly |
Type | 115 in Long x 1/8 in O.D, 7 x 19 Strand |
Includes | Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop |
For Use With | Truck and Trailer Doors |
Description
Door Cable Assembly, Includes Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop, Type 115 in Long x 1/8 in O.D, 7 x 19 Strand, For Use With Truck and Trailer Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 1/2D, Pk25 (3MPT4)
- MSI Savoy Azula 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0143)
- BLUM 3mm Screw-on Wing Baseplate for Cliptop Hinges (175H7130)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/100B-KA)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2 in. Strip Holder/8 ft. L (BPS155-8)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, SPST (CP-1)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- AMERICAN GARAGE DOOR SUPPLY Residential Drum, 4 In Coated, PK2 (400-8SC)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BX)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- American Garage Door Supply Garage Door Opener Accessories