Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 2-in Brush, 94-in.
Mfr # BN4782-94
Zoro # G2184123
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Classified 28HS
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Accessory Type Brushseal,SD,Nylon,7/8 inx45 Degrees Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BN4782-94
- Zoro # G2184123
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 7/8 in x 2 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Classified 28HS |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder |
Item | Dock Leveler, Brushseal |
Accessory Type | Brushseal,SD,Nylon,7/8 inx45 Degrees Holder |
Description
Brushseal,SD,Nylon,7/8 In.x45 deg. H, Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 7/8 in x 2 in, Standards UL Classified 28HS, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO Aleko LM157B-UNB Range Adjustment Board for Exit Wand (LM157B-UNB)
- ZORO SELECT Magnet Tube, Ceramic, 6 in. L (34TA18)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano Black 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-513)
- KNAPE & VOGT Kv 8455fm B20 Ano Soft-Close Full Extension With Overtravel Slides 20 in. Anochrome (8455FMB 20)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 2-in Brush, 94-in. (BN41782-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 2-in Brush, 94-in. (BPS152-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 94-in. (BNS3383-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 3-in Brush, 94-in. (BPS153-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 3-in Brush, 94-in. (BN41783-94)
- American Garage Door Supply Door Bottoms, Thresholds & Seals