Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-in Brush, 94-in.
Mfr # BN4781-94
Zoro # G5971717
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Rated
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Accessory Type Brushseal,SD,Nylon,7/8 inx45 Degrees Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # BN4781-94
- Zoro # G5971717
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 7/8 in x 1 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Rated |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder |
Item | Dock Leveler, Brushseal |
Accessory Type | Brushseal,SD,Nylon,7/8 inx45 Degrees Holder |
Description
Brushseal,SD,Nylon,7/8 In.x45 deg. H, Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 7/8 in x 1 in, Standards UL Rated, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer with Standard Arm Bracket in Aluminum - Size 4 (TC2204-AL)
- LAUREY 1 1/4" Richmond Knob, Satin Pewter (55559)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G370 (KC-SM-NK-370)
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum (K1050 6X28.28)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 3-in Brush, 94-in. (BPS153-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 2-in Brush, 94-in. (BPS32-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- PRIME-LINE SWEEP SHOWRDR 3/4X36"" (19672)
- American Garage Door Supply Door Accessories