Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 94-in.
Mfr # BNS3383-94
Zoro # G2169256
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Classified 28HS
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
- Accessory Type Brushseal,SD,Nylon,3 in Straight Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BNS3383-94
- Zoro # G2169256
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 3 3/8 in x 3 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Classified 28HS |
Item | Garage and Dock Door Weather Seal |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder |
Accessory Type | Brushseal,SD,Nylon,3 in Straight Holder |
Description
Brushseal,SD,Nylon,3 In. Straight Holder, Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 3 3/8 in x 3 in, Standards UL Classified 28HS, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864192162)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- BEA Universal Remote Control (10REMOTE)
- PRIME-LINE Hole Filer Plate Silver (U 10446)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-in Brush, 94-in. (BN9161-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 2-in Brush, 94-in. (BP4122-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 3-in Brush, 94-in. (BN41783-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- NATIONAL GUARD Nylon Brush, 48in.L (G610A-48)
- American Garage Door Supply Door Sweeps