Shop All Garage Door Opener Accessories
American Garage Door Supply
Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft.
Mfr # BNS3383-12
Zoro # G0983372
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
- Includes 5 ft Piece, (1) 7 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Fits Brand American Garage Door, Multiple
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Accessory Type 3 in Brush Weatherseal with 3 in Straight Holder, 12 ft Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # BNS3383-12
- Zoro # G0983372
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Garage and Dock Door Weather Seal |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
Includes | 5 ft Piece, (1) 7 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Fits Brand | American Garage Door, Multiple |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Accessory Type | 3 in Brush Weatherseal with 3 in Straight Holder, 12 ft Overall Length |
Product Type | 3 in Brush Weatherseal with 3 in Straight Holder, 12 ft Overall Length |
Description
3 In. Brush Weatherseal with 3 In. Straight Holder, 12 ft. Overall Length, Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes 5 ft Piece, (1) 7 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey Gate Closers (TB200)
- SECURITRON Electromagnetic Lock Power Supply (AQS1210)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 50', Black, 18x22 Mesh, One Roll (3034617)
- TRIMLITE 36" x 80" Primed 2-Panel Interior Shaker Slab Door (3068pri8402)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 4X (3BXLT)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, SPST (CP-1)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH301HD-1)
- AMERICAN GARAGE DOOR SUPPLY Residential Drum, 4 In Coated, PK2 (400-8SC)
- KEYLESSFACTORY Garage Door Remote Replacement for Sears Craftsman 971LM (KLF-007)
- American Garage Door Supply Garage Door Opener Accessories