Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-in Brush, 94-in.
Mfr # BN41781-94
Zoro # G2183922
original price:
$111.96
13% off
new price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Standards UL Classified 28HS
- Size (In.) 94 in x 1-7/8 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BN41781-94
- Zoro # G2183922
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 1-7/8 in x 1 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder |
Standards | UL Classified 28HS |
Item | Garage and Dock Door Weather Seal |
Accessory Type | Brushseal,SD,Nylon,1-7/8 inx45 Degrees |
Description
Brushseal,SD,Nylon,1-7/8 In.x45 deg., Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 1-7/8 in x 1 in, Standards UL Classified 28HS, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MN-SW5)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 6 PK (6001NKAS6FLCNUS)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367S)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 94-in. (BNS3383-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 2-in Brush, 94-in. (BPS32-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 3-in Brush, 94-in (BP4123-94)
- NATIONAL GUARD Door Sweep, 4 Ft (2014A-4)
- American Garage Door Supply Door Accessories