Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 1-1/8-in Straight Holder, 1-1/2-in Brush, 94-in..
Mfr # BNS118150-94
Zoro # G2157058
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Classified 28H6
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
- Accessory Type Brushseal,SD,Nylon,1-1/8 in Straight Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # BNS118150-94
- Zoro # G2157058
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 12 ft. |
Size (In.) | 94 in x 1-1/8 in x 1-1/2 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Classified 28H6 |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder |
Item | Garage and Dock Door Weather Seal |
Accessory Type | Brushseal,SD,Nylon,1-1/8 in Straight Holder |
Description
Brushseal,SD,Nylon,1-1/8 In. Straight Holde, Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 1-1/8 in x 1-1/2 in, Standards UL Classified 28H6, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- EMTEK French Antique Brass Bolt 8501US7 (8501US7)
- MAG-MATE Rare Earth Magnet Material, 9.49 lb. (NE5020NP42)
- DELTANA Pull, 6" Oil Rubbed Bronze (WP27U10B)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 2-in Brush, 94-in. (BN91182-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 3-in Brush, 94-in (BP4123-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 1-in Brush, 94-in. (BPS31-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- American Garage Door Supply Door Accessories