Shop All Door Sweeps
American Garage Door Supply
Brushseal, Polyp., 3-in Straight Holder, 1-1/2-ft Brush, 94-in.
Mfr # BPS35-94
Zoro # G5971543
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Insert Material Polypropylene
- Type Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
- Size (In.) 94 in x 3 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BPS35-94
- Zoro # G5971543
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 3 in x 1 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Insert Material | Polypropylene |
Item | Garage and Dock Door Weather Seal |
Type | Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder |
Accessory Type | Brushseal,Polyp.,3 in Straight Holder,1 |
Description
Brushseal,Polyp.,3 In. Straight Holder,1, Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 3 in x 1 in, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- STERLING SEAL & SUPPLY 449 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT449X12)
- J.W. WINCO GN55.1-SC-24-B11.5-4 Raw Magnet Disc (GN55.1)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B722L)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 94-in. (BNS3383-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in. (BN911815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 2-in Brush, 94-in. (BN91182-94)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- American Garage Door Supply Door Bottoms, Thresholds & Seals