Shop All Door Sweeps
American Garage Door Supply
Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 2-in Brush, 94-in.
Mfr # BP4122-94
Zoro # G5971613
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Classified 28H6
- Type Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BP4122-94
- Zoro # G5971613
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 1-1/4 in x 2 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Classified 28H6 |
Type | Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder |
Insert Material | Polypropylene |
Item | Garage and Dock Door Weather Seal |
Accessory Type | Brushseal,Polyp.,1-1/4 inx45 Degrees Holder |
Description
Brushseal,Polyp.,1-1/4 In.x45 deg. Ho, Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 1-1/4 in x 2 in, Standards UL Classified 28H6, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle White (13-341W)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP878996CHBRZ)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-160SN)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in. (BN911815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 3-in Brush, 94-in. (BN41783-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-BLK)
- American Garage Door Supply Door Bottoms, Thresholds & Seals