Shop All Door Sweeps
American Garage Door Supply
Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 1-1/2-in Brush, 94-in.
Mfr # BP4125-94
Zoro # G5973162
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Type Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Insert Material Polypropylene
- Accessory Type Brushseal,Polyp.,1-1/4 inx45 Degrees Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BP4125-94
- Zoro # G5973162
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 1-1/4 in x 1-1/2 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Type | Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder |
Item | Garage and Dock Door Weather Seal |
Insert Material | Polypropylene |
Accessory Type | Brushseal,Polyp.,1-1/4 inx45 Degrees Holder |
Description
Brushseal,Polyp.,1-1/4 In.x45 deg. Hold, Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 1-1/4 in x 1-1/2 in, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Passage, Matte Black (CL400B0229)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36x84)
- LOCK OF AMERICA Key Blank, Push Locks (8TS-B)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 2-in Brush, 94-in. (BPS152-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in. (BNS22-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 3-in Brush, 94-in (BP4123-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 2-in Brush, 94-in. (BPS32-94)
- RANDALL 3' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (3 FT BS-330)
- American Garage Door Supply Door Accessories