Shop All Door Sweeps
American Garage Door Supply
Brushseal, Polyp., 1-1/2-in Straight Holder, 1-1/2-in Brush, 94-in.
Mfr # BPS155-94
Zoro # G2188558
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Type Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
- Accessory Type Brushseal,Polyp.,1-1/2 in Straight Holder
- Size (In.) 94 in x 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BPS155-94
- Zoro # G2188558
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 1-1/2 in x 1-1/2 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Type | Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder |
Item | Garage and Dock Door Weather Seal |
Accessory Type | Brushseal,Polyp.,1-1/2 in Straight Holder |
Description
Brushseal,Polyp.,1-1/2 In. Straight Holde, Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 1-1/2 in x 1-1/2 in, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 4 (DSH44U4)
- PRIME-LINE Window Screen Clips, Flush, Brown Plastic 8 Pack (L 5907)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Single Cylinder Deadbolt, Flat Black (DB201-MD FBL)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 94-in. (BNS3383-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 2-in Brush, 94-in. (BN91182-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 3-in Brush, 94-in. (BN41783-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 2-in Brush, 94-in. (BN41782-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 2-in Brush, 94-in. (BP4122-94)
- NATIONAL GUARD Nylon, Brush, 96in.L (600A-96)
- American Garage Door Supply Door Accessories