Shop All Garage Door Opener Accessories
American Garage Door Supply
Brushseal, Includes 3 in. Strip Holder
Mfr # BNS3383-8
Zoro # G3892415
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Includes 3 ft Piece, 5 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Accessory Type 3 in Brush Weatherseal with 3 in Straight Holder, 8 ft Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BNS3383-8
- Zoro # G3892415
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | 3" Brush Weatherseal with 3" Straight Holder, 8 ft. Overall Length |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Includes | 3 ft Piece, 5 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Accessory Type | 3 in Brush Weatherseal with 3 in Straight Holder, 8 ft Overall Length |
Description
3 In. Brush Weatherseal with 3 In. Straight Holder, 8 ft. Overall Length, Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes 3 ft Piece, 5 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- HAMPTON PRODUCTS-WRIGHT ALU Hydra DR Closer (VH440)
- TOUGH GUY Access Door, Acoustical, Recessed, 12x12In (16M221)
- KABA ILCORP GM Electronic Key Blade (EB3-R-B111)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, SS, 2 Buttons, Nema 1 (HBF-1)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Rotating Head & Cam (CP-1SW)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft. (BNS3383-12)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2 in. Strip Holder/8 ft. L (BPS155-8)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- PRIME-LINE Handle F/Garage Dr Keyed (GD52147)
- American Garage Door Supply Garage Door Opener Accessories