Shop All Door Sweeps
American Garage Door Supply
Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in.
Mfr # BN9501-94
Zoro # G2156665
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Dock Levelers, sectional, Sliding
- Standards UL 28HS, UL Listed
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder
- Accessory Type Brushseal,Dock Leveler,Nylon,1/2 in 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BN9501-94
- Zoro # G2156665
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 1/2 in x 1 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Dock Levelers, sectional, Sliding |
Standards | UL 28HS, UL Listed |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder |
Item | Garage and Dock Door Weather Seal |
Accessory Type | Brushseal,Dock Leveler,Nylon,1/2 in 90 Degrees |
Description
Brushseal,Dock Leveler,Nylon,1/2 In. 90Deg., Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 1/2 in x 1 in, Standards UL 28HS, UL Listed, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Dock Levelers, sectional, Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON 6in x 6in GALVANIZED STEEL POST SUPPORT SADDLE BRACKETS (DSG6)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Standard, Black (222NDKB-48)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome Finish (DL2213 626 CL6)
- CODEL DOORS 34" x 80" Primed Hardboard Solid Core Flush Slab Door (2168FSCPHB)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 3-in Brush, 94-in. (BN41783-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 2-in Brush, 94-in. (BPS32-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 1-in Brush, 94-in. (BPS31-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 2-in Brush, 94-in. (BN41782-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 2-in Brush, 94-in. (BPS152-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 3-in Brush, 94-in. (BPS153-94)
- American Garage Door Supply Door Bottoms, Thresholds & Seals