Shop All Garage Door Opener Accessories
American Garage Door Supply
Brush Seal, Nylon, 3" x 3", 14 ft.
Mfr # BNS3383-14
Zoro # G0983390
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Includes (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Fits Brand American Garage Door, Multiple
- Accessory Type 3 in Brush Weatherseal with 3 in Straight Holder, 14 ft Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # BNS3383-14
- Zoro # G0983390
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | 3" Brush Weatherseal with 3" Straight Holder, 14 ft. Overall Length |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Includes | (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Fits Brand | American Garage Door, Multiple |
Accessory Type | 3 in Brush Weatherseal with 3 in Straight Holder, 14 ft Overall Length |
Product Type | 3 in Brush Weatherseal with 3 in Straight Holder, 14 ft Overall Length |
Description
3 In. Brush Weatherseal with 3 In. Straight Holder, 14 ft. Overall Length, Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP65017195)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-12x12)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001212)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH401RD114)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Jack Shaft Mount (CH401JR1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2 in. Strip Holder/8 ft. L (BPS155-8)
- AMERICAN GARAGE DOOR SUPPLY Hinge, Sectional Overhead Doors, PK4 (HH114)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/2in Brush (BPS152-8)
- KEYLESSFACTORY Garage Door Keychain Remote Replacement for Liftmaster Sears Chamberlain Craftsman 891LM (KLF-MINI)
- American Garage Door Supply Garage Door Opener Accessories