Shop All Garage Door Opener Accessories
American Garage Door Supply
Brush Seal, Nylon, 2" x 2", 12 ft.
Mfr # BNS22-12
Zoro # G0983250
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Fits Brand American Garage Door, Multiple
- Includes 5 ft Piece, (1) 7 ft Piece, 2 in Straight Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Accessory Type 2 in Brush Weatherseal with 2 in Straight Holder, 12 ft Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BNS22-12
- Zoro # G0983250
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | 2" Brush Weatherseal with 2" Straight Holder, 12 ft. Overall Length |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Fits Brand | American Garage Door, Multiple |
Includes | 5 ft Piece, (1) 7 ft Piece, 2 in Straight Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Accessory Type | 2 in Brush Weatherseal with 2 in Straight Holder, 12 ft Overall Length |
Product Type | 2 in Brush Weatherseal with 2 in Straight Holder, 12 ft Overall Length |
Description
2 In. Brush Weatherseal with 2 In. Straight Holder, 12 ft. Overall Length, Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes 5 ft Piece, (1) 7 ft Piece, 2 in Straight Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3-1/2" x 12" Latch Protector for Outswing Aluminum Entrance Doors (AL211DU)
- ZORO SELECT Adjustable Safety Hasp, Steel, 3-1/2 In. L (1RBG7)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2424)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, With Lockout (3BXL)
- AMERICAN GARAGE DOOR SUPPLY Radio Control Set, 1 Channel, 1 Door (9931S)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 2" x 2", 10 ft. (BNS22-10)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-1/8-in Straight Holder, 1-1/2-in Brush, 12-ft. (BNS118150-12)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T-OCS)
- PRIME-LINE Handle Lift Garage Cd2 (GD52130)
- American Garage Door Supply Garage Door Opener Accessories