Shop All Garage Door Opener Accessories
American Garage Door Supply
Brush Seal, 1-7/8" x 45" x 2", 14 ft.
Mfr # BN41782-14
Zoro # G0983293
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Includes (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 1 7/8 in x 45 Degrees Angled Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Fits Brand American Garage Door, Multiple
- Accessory Type 2 in Brush Weatherseal with 1-7/8 in 45 Degrees Angled Holder, 14 ft Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # BN41782-14
- Zoro # G0983293
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Brush Seal |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Includes | (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 1 7/8 in x 45 Degrees Angled Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Fits Brand | American Garage Door, Multiple |
Accessory Type | 2 in Brush Weatherseal with 1-7/8 in 45 Degrees Angled Holder, 14 ft Overall Length |
Product Type | 2 in Brush Weatherseal with 1-7/8 in 45 Degrees Angled Holder, 14 ft Overall Length |
Description
Brush Seal, Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 1 7/8 in x 45 Degrees Angled Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Cylindrical Lock, B-AU4607LN 626 (B-AU4607LN 626)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (C8053-C415A-14A)
- SPEC Compression Spring Music Wire, PK5, C04370542250M (C04370542250M)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BX)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, With Lockout (2BXL)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 3 in. Brush/8 ft. L (BN41783-8)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- AMERICAN GARAGE DOOR SUPPLY Bottom Fixture Assembly (TD-BFT100)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, SPST, Head & Cam (CPM-1)
- American Garage Door Supply Garage Door Opener Accessories