Shop All Garage Door Opener Accessories
American Garage Door Supply
Brush Seal, 1-7/8" x 45" x 2", 10 ft.
Mfr # BN41782-10
Zoro # G0983302
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
- Includes (1) 4 ft Piece, (1) 6 ft Piece, 1 7/8 in x 45 Degrees Angled Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Fits Brand American Garage Door, Multiple
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Accessory Type 2 in Brush Weatherseal with 1-7/8 in 45 Degrees Angled Holder, 10 ft Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # BN41782-10
- Zoro # G0983302
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Brush Seal |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
Includes | (1) 4 ft Piece, (1) 6 ft Piece, 1 7/8 in x 45 Degrees Angled Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Fits Brand | American Garage Door, Multiple |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Accessory Type | 2 in Brush Weatherseal with 1-7/8 in 45 Degrees Angled Holder, 10 ft Overall Length |
Product Type | 2 in Brush Weatherseal with 1-7/8 in 45 Degrees Angled Holder, 10 ft Overall Length |
Description
Brush Seal, Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes (1) 4 ft Piece, (1) 6 ft Piece, 1 7/8 in x 45 Degrees Angled Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS HIghland 18" x 18" N66 Sky Grey Carpet Tiles - 16PK (7ND4N6616PK)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- SPECIALTY PRODUCTS Schlage # 5 Master Pins, 100PK (34205SP)
- NATIONAL GUARD Automatic Door Bottom, 3/8x36In, Aluminum (320S-3)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive (CH101DD)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH301HD-1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft. (BNS3383-12)
- AMERICAN GARAGE DOOR SUPPLY Flush Mount Center Hinge, PK4 (TD-HWC100)
- American Garage Door Supply Garage Door Opener Accessories