Shop All Garage Door Hinges
American Garage Door Supply
Bottom Bracket Assembly, 2 to 3 In, PR
Mfr # HBS3U
Zoro # G7376512
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Roller Carriers, (2) Pins and (2) Cotters
- For Use With 2 in or 3 in Garage Doors and 2 in or 3 in Low Headroom Tracks
- Type Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile
- For Use With Mfr. Model Number 2 in or 3 in Garage Doors and 2 in or 3 in Low Headroom Tracks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # HBS3U
- Zoro # G7376512
- Country of Origin United States
- Category Garage Door Hinges
Details
Includes | (4) Roller Carriers, (2) Pins and (2) Cotters |
For Use With | 2 in or 3 in Garage Doors and 2 in or 3 in Low Headroom Tracks |
Type | Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile |
Item | Bottom Bracket Assembly |
For Use With Mfr. Model Number | 2 in or 3 in Garage Doors and 2 in or 3 in Low Headroom Tracks |
Description
Bottom Bracket Assembly, Includes (4) Roller Carriers, (2) Pins and (2) Cotters, For Use With Mfr. Model Number 2 in or 3 in Garage Doors and 2 in or 3 in Low Headroom Tracks, Type Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile, For Use With 2 in or 3 in Garage Doors and 2 in or 3 in Low Headroom Tracks, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- ZORO SELECT 2 in W x 2 in H zinc plated Door and Butt Hinge (4PA62)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-E-1.5)
- AMERICAN GARAGE DOOR SUPPLY Outside T Handle, Chrome, 5/16 x 4-1/2 In (LDTH516)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 7 ft. Door, PK2 (SPGE-25X42-160)
- AMERICAN GARAGE DOOR SUPPLY Flanged Serrated Hex Nut, SS, PK16 (NUTFS14)
- AMERICAN GARAGE DOOR SUPPLY Flanged Serrated Hex Nut, Zinc, PK16 (NUTFZ14)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (H211)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (TAOZ141W)
- American Garage Door Supply Garage Door Hinges