Shop All Garage Door Bearings
American Garage Door Supply
Bearing Plate Assembly, 2 Position, PR
Mfr # PBSS-BFS56
Zoro # G7347383
product price: $362.99
/pr
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 12 Gauge 304 Stainless Steel
- Includes 1 in ID Stainless Greaseable Bearings with Anodized Aluminum Housing, 2 Position Bearing Placement 5 in and 6 in and Stainless Steel Fasteners
- For Use With Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # PBSS-BFS56
- Zoro # G7347383
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Heavy Duty 12 Gauge 304 Stainless Steel |
Item | Bearing Plate Assembly |
Includes | 1 in ID Stainless Greaseable Bearings with Anodized Aluminum Housing, 2 Position Bearing Placement 5 in and 6 in and Stainless Steel Fasteners |
For Use With | Garage Doors |
Description
Bearing Plate Assembly, Includes 1 in ID Stainless Greaseable Bearings with Anodized Aluminum Housing, 2 Position Bearing Placement 5 in and 6 in and Stainless Steel Fasteners, Type Heavy Duty 12 Gauge 304 Stainless Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protection Plate, Kick/Stretcher, 8" H (18-80-5BT)
- BERENSON Advantage Wire Pulls 96mm CC Brushed Nickel Steel Pull (6244-2BPN-P)
- MSI Pietra Venata 12 X 24 Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0585)
- TRIMLITE 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 12 Ga, 3-3/8 In, PR (B1-BF338-EBF)
- AMERICAN GARAGE DOOR SUPPLY Left Hand Cable Drum & Bearing Assy (TD-DBA100-LH)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 3-3/8 to 6 In (PBSS-BCUS-L)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 5-5/8 In (B1-BFEB558)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- PRIMELINE TOOLS 3 in. Diameter, Case-Hardened Steel, Pulley with Straps and Axle Bolts (2 Pack) (GD 52189)
- American Garage Door Supply Garage Door Bearings