Shop All Garage Door Bearings
American Garage Door Supply
Bearing Flat End Plate, 10 Ga, 6-5/8 In
Mfr # B1-BFEB658
Zoro # G5004946
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 10 Gauge Galvanized Steel
- Includes 6-5/8 in Tall, Pressed-In 1 in Freeway Bearing
- For Use With Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # B1-BFEB658
- Zoro # G5004946
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Heavy Duty 10 Gauge Galvanized Steel |
Includes | 6-5/8 in Tall, Pressed-In 1 in Freeway Bearing |
Item | Bearing Flat End Plate |
For Use With | Garage Doors |
Description
Bearing Flat End Plate, Includes 6-5/8 in Tall, Pressed-In 1 in Freeway Bearing, Type Heavy Duty 10 Gauge Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Satin Chrome Cabinet 5L7RL2626 (887838145857)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- ZORO SELECT O-Ring, Dash 114, PTFE, 0.1 In., PK25 (1RGE3)
- PREMIER LOCK Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys (MRG01)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 5-5/8 In (B1-BFEB558)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Univ Center Bearing, 11 Ga, 3-3/8 to 6in (BCU-L)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In ID to 2 In OD, PK4 (B100-N)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- American Garage Door Supply Garage Door Bearings