Shop All Garage Door Bearings
American Garage Door Supply
Bearing End Plate Assy, 3 Position, PR
Mfr # PBSS-BFS345
Zoro # G7351407
product price: $342.99
/pr
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Position, Heavy Duty 12 Gauge 304 Stainless Steel
- Includes 1 in ID Stainless Greaseable Bearings with Anodized Aluminum Housing, Bearing Placement 3-3/8 in, 4-3/8 in, 5 in and Stainless Steel Fasteners
- For Use With Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # PBSS-BFS345
- Zoro # G7351407
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | 3 Position, Heavy Duty 12 Gauge 304 Stainless Steel |
Includes | 1 in ID Stainless Greaseable Bearings with Anodized Aluminum Housing, Bearing Placement 3-3/8 in, 4-3/8 in, 5 in and Stainless Steel Fasteners |
Item | Bearing End Plate Assembly |
For Use With | Garage Doors |
Description
Bearing End Plate Assembly, Includes 1 in ID Stainless Greaseable Bearings with Anodized Aluminum Housing, Bearing Placement 3-3/8 in, 4-3/8 in, 5 in and Stainless Steel Fasteners, Type 3 Position, Heavy Duty 12 Gauge 304 Stainless Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 13mm OD, PK100 (1RJD2)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 8 in. W (8428-48)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x24)
- OEM OEM: REF: 2005-2011 GM / 3-Button Keyless Entry Remote / PN: 15777636 / KOBGT04A (OR-GM013)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 5-5/8 In (B1-BFEB558)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 3-3/8 In, PR (B1-BF338)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 3-3/8 to 6 In (PBSS-BCUS-L)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- American Garage Door Supply Garage Door Bearings