Shop All Garage Door Bearings
American Garage Door Supply
Bearing End Plate, 12 Ga, 3-3/8 In, PR
Mfr # B1-BF338-EBF
Zoro # G5004937
original price:
$43.20
21% off
new price: $33.75
/pr
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty 12 Gauge Galvanized Steel
- Includes Center of Bearing to Wall 3-3/8 in, Pressed-In 1 in Freeway Bearing
- For Use With Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # B1-BF338-EBF
- Zoro # G5004937
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Light Duty 12 Gauge Galvanized Steel |
Includes | Center of Bearing to Wall 3-3/8 in, Pressed-In 1 in Freeway Bearing |
For Use With | Garage Doors |
Item | Bearing End Plate |
Description
Bearing End Plate, Includes Center of Bearing to Wall 3-3/8 in, Pressed-In 1 in Freeway Bearing, Type Light Duty 12 Gauge Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- TRIMLITE Flush Door 32" x 84", Primed White (2870FHCPHBRH10B714)
- E900 HARDWARE P720 28 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P720)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-P10-TB-EN)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 2-5/8in to 4-3/8in (B1-BCU-MINI)
- AMERICAN GARAGE DOOR SUPPLY Univ Center Bearing, 11 Ga, 3-3/8 to 6in (BCU-L)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- American Garage Door Supply Garage Door Bearings