Shop All Garage Door Bearings
American Garage Door Supply
Bearing End Plate, 11 Ga, 6 In, PR
Mfr # B1-BF600
Zoro # G7286596
product price: $44.19
/pr
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 11 Gauge Galvanized Steel
- For Use With Garage Doors
- Includes Center of Bearing to Wall 6 in, Pressed-In 1 in Freeway Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # B1-BF600
- Zoro # G7286596
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Heavy Duty 11 Gauge Galvanized Steel |
Item | Bearing End Plate |
For Use With | Garage Doors |
Includes | Center of Bearing to Wall 6 in, Pressed-In 1 in Freeway Bearing |
Description
Bearing End Plate, Includes Center of Bearing to Wall 6 in, Pressed-In 1 in Freeway Bearing, Type Heavy Duty 11 Gauge Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 8"H, 8"W (MC-CS-08-E)
- IVES COMMERCIAL Solid Brass 3-1/4" Solid Door Stop Satin Nickel Finish (64B15)
- EKENA MILLWORK 1"H x 1/4"P x 96"L (1 7/8" Repeat) Dentil Block Moulding (MLD00X00DE)
- IVES Satin Chrome Latch CL1226D (CL.119)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 4-3/8 In, PR (B1-BF438)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 2-5/8in to 4-3/8in (B1-BCU-MINI)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 12 Ga, 3-3/8 In, PR (B1-BF338-EBF)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- PRIMELINE TOOLS Tee Latching Handle, Diecast Zinc (Single Pack) (GD 52121)
- American Garage Door Supply Garage Door Bearings