Shop All Garage Door Bearings
American Garage Door Supply
Bearing End Plate, 11 Ga, 5 In, PR
Mfr # B1-BF500
Zoro # G7318823
product price: $48.95
/pr
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 11 Gauge Galvanized Steel
- Includes Center of Bearing to Wall 5 in, Pressed-In 1 in Freeway Bearing
- For Use With Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # B1-BF500
- Zoro # G7318823
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Heavy Duty 11 Gauge Galvanized Steel |
Includes | Center of Bearing to Wall 5 in, Pressed-In 1 in Freeway Bearing |
For Use With | Garage Doors |
Item | Bearing End Plate |
Description
Bearing End Plate, Includes Center of Bearing to Wall 5 in, Pressed-In 1 in Freeway Bearing, Type Heavy Duty 11 Gauge Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (21966A3)
- MNG 3" Vanilla Guerlain Backplate, Satin Antique Nickel, 6"o/a (16921)
- MID ATLANTIC RUBBER Rubber Grommet - 7/16" x 1/16" x 9/16" x 3/4" x 1/4", PK 50 (OMAR-1787-50PK)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 4-3/8 In, PR (B1-BF438)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Univ Center Bearing, 11 Ga, 3-3/8 to 6in (BCU-L)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 3-3/8 to 6 In (PBSS-BCUS-L)
- PRIMELINE TOOLS Roll Grip Handle, 5-1/2 in. Holes On Center (2 Pack) (GD 52129)
- American Garage Door Supply Garage Door Bearings